- 5.5118 in O.D.
| Relubricatable | Yes |
| Overall Width | 3.252 in |
| Dimensional Unit | Inch |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Fillet Radius | 0.098 in |
| Enclosure | Double Sealed |
| Shaft Dia. | 3 in |
| Length Through Bore | 3.252 in |
| Inner Ring Width | Wide |
| Outer Ring Width | 1.260 in |
| Static Load Rating | 11900 lbf |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| O.D. | 5.5118 in |
| Duty Series | Medium |
| Radius | 0.098 in |
| I.D. | 3 in |
| Material | Steel |
| Dynamic Load Rating | 16300 lbf |
| Weight | 6.76 LB |
| EAN or UPC | 808250238620 |

