- 2 15/16" ID x 140 mm OD x 32 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| O.D. | 140 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3.252 in |
| Temperature Range [Max] | 392 °F |
| Bore Type | Round Bore, Inch Type |
| Radius | 0.098 in |
| Outer Ring Width | 32 mm |
| Material | Steel |
| Length Through Bore | 3.252 in |
| I.D. | 2 15/16 in |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 7.0 LB |
| EAN or UPC | 808250262816 |

