- 5.1181 in O.D.
| Dimensional Unit | Inch |
| O.D. Style | Spherical |
| O.D. | 5.1181 in |
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2 3/4 in |
| Static Load Rating | 10800 lbf |
| Outer Ring Width | 1.181 in |
| Overall Width | 3.063 in |
| Fillet Radius | 0.098 in |
| Length Through Bore | 3.063 in |
| Radius | 0.098 in |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Material | Steel |
| Locking Style | Set Screw |
| Duty Series | Medium |
| I.D. | 2 3/4 in |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 14900 lbf |
| Weight | 5.6 LB |
| EAN or UPC | 808250223152 |

