- 2 11/16" ID x 130 mm OD x 30 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Radius | 0.098 in |
| Outer Ring Width | 30 mm |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 3.063 in |
| Material | Steel |
| Overall Width | 3.063 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| I.D. | 2 11/16 in |
| O.D. | 130 mm |
| Weight | 5.8 LB |
| EAN or UPC | 808250275526 |

