- 60 mm ID x 120 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Enclosure | Double Sealed |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Ball Bearing |
| Overall Width | 65.1 mm |
| O.D. | 120 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Material | Steel |
| Outer Ring Width | 27 mm |
| Temperature Range [Max] | 392 °F |
| Length Through Bore | 65.1 mm |
| Radius | 2.5 mm |
| Weight | 4.2 LB |
| EAN or UPC | 808250243167 |

