- 4.7244 in O.D.
| Dynamic Load Rating | 12900 lbf |
| Static Load Rating | 9000 lbf |
| Dimensional Unit | Inch |
| Radius | 0.098 in |
| Material | Steel |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| I.D. | 2 7/16 in |
| Inner Ring Width | Wide |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Medium |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Shaft Dia. | 2 7/16 in |
| Bearing Type | Ball Bearing |
| O.D. | 4.7244 in |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 2.563 in |
| Outer Ring Width | 1.063 in |
| Overall Width | 2.563 in |
| Locking Style | Set Screw |
| Fillet Radius | 0.098 in |
| Weight | 4.2 LB |
| EAN or UPC | 808250192847 |

