- 110 mm O.D.
| O.D. Style | Spherical |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Locking Style | Set Screw |
| Radius | 2.5 mm |
| Outer Ring Width | 26 mm |
| Seal Type | Contact Seals |
| Overall Width | 65.1 mm |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 2.5 mm |
| Dynamic Load Rating | 5350 kgf |
| Duty Series | Medium |
| Dimensional Unit | Metric |
| O.D. | 110 mm |
| Static Load Rating | 3700 kgf |
| Bearing Type | Ball Bearing |
| I.D. | 55 mm |
| Shaft Dia. | 55 mm |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Length Through Bore | 65.1 mm |
| Enclosure | Double Sealed |
| Weight | 3.72 LB |
| EAN or UPC | 808250173310 |

