- 2.8346 in O.D.
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.689 in |
| Static Load Rating | 3460 lbf |
| I.D. | 1 1/8 in |
| Enclosure | Double Sealed |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Duty Series | Medium |
| Shaft Dia. | 1 1/8 in |
| Length Through Bore | 1.689 in |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 5820 lbf |
| O.D. Style | Spherical |
| Fillet Radius | 0.059 in |
| Outer Ring Width | 0.787 in |
| Relubricatable | Yes |
| Material | Steel |
| O.D. | 2.8346 in |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| Radius | 0.059 in |
| Weight | 1.24 LB |
| EAN or UPC | 808250109753 |

