- 9/16" ID x 40 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Outer Ring Width | 15 mm |
| Overall Width | 1.024 in |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.024 in |
| I.D. | 9/16 in |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Material | Steel |
| Radius | 0.039 in |
| O.D. | 40 mm |
| Seal Type | Contact Seals |
| Weight | 0.24 LB |
| EAN or UPC | 808250100590 |

