- 1.5748 in O.D.
| Relubricatable | Yes |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Shaft Dia. | 1/2 in |
| Seal Type | Contact Seals |
| Static Load Rating | 1080 lbf |
| I.D. | 1/2 in |
| Overall Width | 1.024 in |
| Length Through Bore | 1.024 in |
| Outer Ring Width | 0.591 in |
| O.D. | 1.5748 in |
| Fillet Radius | 0.039 in |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 2150 lbf |
| Inner Ring Width | Wide |
| Radius | 0.039 in |
| Locking Style | Set Screw |
| Weight | 0.26 LB |
| EAN or UPC | 808250100569 |

