
- 85 mm Shaft Diameter
Type | Ball Bearing |
Between Frame Width | 173 mm |
Housing Material | Cast Iron |
Center of Bearing to Back of Inner Ring | 39.7 mm |
Screw Hole Diameter | 48 mm |
Shank Slot Length | 38 mm |
Locking Style | Set Screw |
Insert Material | AISI 52100 Steel |
Shaft Dia. | 85 mm |
Shank Slot to End | 28 mm |
Length Through Bore | 96 mm |
Overall Length | 260 mm |
Duty Series | Medium |
End Type | Open End |
Seal Type | Contact Seals |
Locking Device | Setscrew Locking Collar |
Insert Type | Steel Insert |
Relubricatable | Yes |
Inch/Metric | Metric |
Overall Height | 198 mm |
Shank Slot Height | 73 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Bearing Design | Non-Expansion |
Shank Height | 124 mm |
Slot Length | 157 mm |
Lubrication | Relubricatable |
Housing Width | 73 mm |
Shank Slot to Center of Shaft | 162 mm |
Slot Width | 28 mm |
Weight | 25.4 LB |
EAN or UPC | 808250270996 |
