- 3 1/4 in Shaft Diameter
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Shank Slot to End | 1 1/8 in |
| Insert Type | Steel Insert |
| Insert Material | AISI 52100 Steel |
| Housing Width | 2 7/8 in |
| Shank Slot Height | 2 7/8 in |
| Length Through Bore | 3.780 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Shank Slot to Center of Shaft | 6 3/8 in |
| Slot Length | 6.1875 in |
| Shank Slot Length | 1 1/2 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Screw Hole Diameter | 1 7/8 in |
| Shaft Dia. | 3 1/4 in |
| Overall Length | 10 1/4 in |
| Bearing Design | Non-Expansion |
| Duty Series | Medium |
| Center of Bearing to Back of Inner Ring | 1.563 in |
| Slot Width | 1.102 in |
| Locking Style | Set Screw |
| Overall Height | 7 13/16 in |
| Type | Ball Bearing |
| End Type | Open End |
| Between Frame Width | 6.811 in |
| Shank Height | 4 7/8 in |
| Weight | 25.8 LB |
| EAN or UPC | 808250271009 |

