- 60 mm Shaft Diameter
| Screw Hole Diameter | 41 mm |
| Shank Slot to Center of Shaft | 137 mm |
| Overall Height | 167 mm |
| Slot Width | 26 mm |
| Duty Series | Medium |
| Overall Length | 224 mm |
| Insert Material | AISI 52100 Steel |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 32 mm |
| End Type | Open End |
| Shank Height | 111 mm |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Inch/Metric | Metric |
| Shank Slot to End | 21 mm |
| Shank Slot Height | 70 mm |
| Type | Ball Bearing |
| Housing Width | 70 mm |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Slot Length | 121 mm |
| Shaft Dia. | 60 mm |
| Insert Type | Steel Insert |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 65.1 mm |
| Between Frame Width | 151 mm |
| Weight | 15.76 LB |
| EAN or UPC | 808250237173 |

