
- 50 mm Shaft Diameter
Insert Material | AISI 52100 Steel |
Shank Slot to Center of Shaft | 106 mm |
Slot Length | 95 mm |
Locking Style | Set Screw |
Housing Material | Cast Iron |
Type | Ball Bearing |
Center of Bearing to Back of Inner Ring | 22.2 mm |
Screw Hole Diameter | 35 mm |
Slot Width | 22 mm |
Lubrication | Relubricatable |
Locking Device | Setscrew Locking Collar |
Insert Type | Steel Insert |
Seal Type | Contact Seals |
Shank Slot to End | 19 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Shank Height | 102 mm |
Relubricatable | Yes |
End Type | Open End |
Inch/Metric | Metric |
Bearing Design | Non-Expansion |
Shank Slot Height | 64 mm |
Shank Slot Length | 25 mm |
Overall Height | 146 mm |
Between Frame Width | 130 mm |
Shaft Dia. | 50 mm |
Duty Series | Medium |
Housing Width | 64 mm |
Length Through Bore | 55.6 mm |
Overall Length | 171 mm |
Weight | 9.74 LB |
EAN or UPC | 808250189472 |
