- 40 mm Shaft Diameter
| Overall Length | 144 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shank Slot Length | 19 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Slot Length | 83 mm |
| Shaft Dia. | 40 mm |
| Overall Height | 117 mm |
| Screw Hole Diameter | 29 mm |
| Housing Width | 49 mm |
| Seal Type | Contact Seals |
| Between Frame Width | 102 mm |
| Bearing Design | Non-Expansion |
| Duty Series | Medium |
| Shank Slot to Center of Shaft | 87 mm |
| Type | Ball Bearing |
| Locking Style | Set Screw |
| End Type | Open End |
| Length Through Bore | 49.2 mm |
| Shank Slot to End | 15 mm |
| Slot Width | 16 mm |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Shank Height | 83 mm |
| Shank Slot Height | 49 mm |
| Weight | 5.56 LB |
| EAN or UPC | 808250157402 |

