AMI Bearings Inc.
UCTPL208-24MZ2B
Set Screw Locking Wide Inner Ring Side Mounted Unit
Item #104282653
- 1 1/2 in Shaft Diameter
| Shank Thread Size | 5/8-11 UNC |
| Locking Style | Set Screw |
| Shank End to Center of Shaft | 3 11/32 in |
| Shaft Dia. | 1 1/2 in |
| Between Frame Width | 4 1/64 in |
| Overall Length | 5 33/64 in |
| Duty Series | Normal |
| Slot Width | 5/8 in |
| Length Through Bore | 1.937 in |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Slot Length | 3 7/64 in |
| Overall Height | 4 31/64 in |
| Shank Height | 1 37/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 2.22 LB |
| EAN or UPC | 808250185610 |
