AMI Bearings Inc.
UCTBL208MZ2B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101523049
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
| Locking Style | Set Screw |
| Base Width | 47.6 mm |
| Bolt Hole Spacing | 88.9 mm |
| Thread Size | 1/2-13 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Hole Length | 16 mm |
| Relubricatable | Yes |
| Housing | TBL208 |
| Length Through Bore | 49.2 mm |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Shaft Dia. | 40 mm |
| Base Length | 120 mm |
| Weight | 2.06 LB |
| EAN or UPC | 808250185597 |
