AMI Bearings Inc.
UCTBL206-18MZ2W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101527553
- 1 1/8 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Thread Size | 7/16-14 |
| Shaft Dia. | 1 1/8 in |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Locking Style | Set Screw |
| Housing | TBL206 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 1 43/64 in |
| Duty Series | Normal |
| Length Through Bore | 1.500 in |
| Bolt Hole Spacing | 3 in |
| Base Length | 4 in |
| Bolt Hole Length | 7/16 in |
| Weight | 1.16 LB |
| EAN or UPC | 808250171545 |
