AMI Bearings Inc.
UCTBL205-14MZ2B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101504689
- 7/8 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
| Locking Style | Set Screw |
| Duty Series | Normal |
| Bolt Hole Length | 7/16 in |
| Bolt Hole Spacing | 2 in |
| Base Length | 3 in |
| Length Through Bore | 1.339 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 1 9/16 in |
| Shaft Dia. | 7/8 in |
| Thread Size | 3/8-16 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing | TBL205 |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Weight | 0.82 LB |
| EAN or UPC | 808250158881 |
