- 1 15/16" Shaft
- 2 1/4" Base to Center
- 4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Length Through Bore | 2.031 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 4 in |
| Pre Lubricant | Noxlub BN4020 |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Series | UCTB200 |
| Bearing Design | Non-Expansion |
| Housing No. | TB210 |
| End Type | Open End |
| Bolt Holes | 2 |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing Range [Min] | 4 in |
| Base Width | 2 in |
| Temperature Range [Max] | 450 °F |
| Locking Device | Setscrew Locking Collar |
| Base Height | N/A |
| Bearing Insert | UCTB210-31C4HR23 |
| Inch/Metric | Inch |
| Housing Height | 4 5/8 in |
| Base Length | 5 1/2 in |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 4 in |
| Seal Type | Silicone |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Weight | 5.32 LB |
| EAN or UPC | 808250250868 |

