AMI Bearings Inc.
UCTB210-30NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101506545
- 1 7/8 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 7/8 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 2.031 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Shaft Dia. | 1 7/8 in |
| Housing | TB210NP |
| Duty Series | Normal |
| Base Width | 2 in |
| Thread Size | 5/8-11 |
| Base Length | 5 1/2 in |
| Bolt Hole Spacing | 4 in |
| Housing Material | Cast Iron - Nickel Protection |
| Weight | 5.42 LB |
| EAN or UPC | 808250204106 |
