AMI Bearings Inc.
UCTB209-28NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101505910
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
| Bolt Hole Spacing | 3 3/4 in |
| Shaft Dia. | 1 3/4 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Duty Series | Normal |
| Length Through Bore | 1.937 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 5 mm |
| Housing | TB209NP |
| Locking Style | Set Screw |
| Thread Size | 1/2-13 |
| Bolt Hole Length | 3/4 in |
| Base Width | 2 in |
| Housing Material | Cast Iron - Nickel Protection |
| Weight | 4.18 LB |
| EAN or UPC | 808250184606 |
