- 1 11/16" Shaft
- 2 1/8" Base to Center
- 3 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Pre Lubricant | Noxlub BN4020 |
| Bolt Hole Spacing | 3 3/4 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Height | 4 1/4 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Base Height | N/A |
| Housing No. | TB209 |
| Bearing Insert | UCTB209-27C4HR23 |
| Length Through Bore | 1.937 in |
| Shaft Dia. | 1.6875 in |
| Temperature Range [Max] | 450 °F |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Series | UCTB200 |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Width | 2 in |
| Pillow Block Type | Tapped Base |
| Base Length | 5 in |
| Seal Type | Silicone |
| Weight | 4.26 LB |
| EAN or UPC | 808250245291 |

