- 1 1/2" Shaft
- 1 15/16" Base to Center
- 3 1/2" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Length | 4 5/8 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | N/A |
| Housing No. | TB208 |
| Temperature Range [Max] | 392 °F |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bearing Insert | UCTB208-24C4HR5 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 1/2 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing Range [Max] | 3 1/2 in |
| Shaft Dia. | 1.5 in |
| Length Through Bore | 1.937 in |
| Pillow Block Type | Tapped Base |
| Lubrication | Relubricatable |
| End Type | Open End |
| Seal Type | Silicone |
| Bearing Design | Non-Expansion |
| Housing Height | 3 15/16 in |
| Bolt Hole Spacing Range [Min] | 3 1/2 in |
| Series | UCTB200 |
| Weight | 3.7 LB |
| EAN or UPC | 808250190287 |

