AMI Bearings Inc.
UCTB207-23NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101504686
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Thread Size | 1/2-13 |
| Housing Material | Cast Iron - Nickel Protection |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing | 3 1/4 in |
| Shaft Dia. | 1 7/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Locking Style | Set Screw |
| Bolt Hole Length | 3/4 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 1.689 in |
| Relubricatable | Yes |
| Housing | TB207NP |
| Base Length | 4 1/4 in |
| Weight | 3.02 LB |
| EAN or UPC | 808250151219 |
