- 1 5/16" Shaft
- 1 7/8" Base to Center
- 3 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Spacing | 3 1/4 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Base Length | 4 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Pre Lubricant | Noxlub BN4020 |
| Length Through Bore | 1.689 in |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Series | UCTB200 |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Height | N/A |
| Housing Height | 3 3/4 in |
| Shaft Dia. | 1.3125 in |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Housing No. | TB207 |
| Temperature Range [Max] | 450 °F |
| Base Width | 1 7/8 in |
| Seal Type | Silicone |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Length | N/A |
| Inch/Metric | Inch |
| Pillow Block Type | Tapped Base |
| Bearing Design | Non-Expansion |
| Bearing Insert | UCTB207-21C4HR23 |
| Weight | 3.16 LB |
| EAN or UPC | 808250230235 |

