AMI Bearings Inc.
UCTB207-20NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101505907
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Housing Material | Cast Iron - Nickel Protection |
| Shaft Dia. | 1 1/4 in |
| Relubricatable | Yes |
| Base Width | 1 7/8 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 3 1/4 in |
| Thread Size | 1/2-13 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Base Length | 4 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Length Through Bore | 1.689 in |
| Bolt Hole Length | 3/4 in |
| Housing | TB207NP |
| Weight | 3.22 LB |
| EAN or UPC | 808250151158 |
