AMI Bearings Inc.
UCTB204-12NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101506538
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Housing Material | Cast Iron - Nickel Protection |
| Thread Size | 3/8-16 |
| Relubricatable | Yes |
| Base Width | 1 1/2 in |
| Shaft Dia. | 3/4 in |
| Base Length | 2 7/8 in |
| Housing | TB204NP |
| Bolt Hole Spacing | 2 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Hole Length | 1/2 in |
| Locking Style | Set Screw |
| Length Through Bore | 1.220 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Weight | 1.14 LB |
| EAN or UPC | 808250122455 |
