- 140 mm Shaft Diameter
| Shank Slot to Center of Shaft | 315 mm |
| Center of Bearing to Back of Inner Ring | 59 mm |
| Shank Slot to End | 50 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Between Frame Width | 380 mm |
| Shank Slot Height | 160 mm |
| Housing Width | 155 mm |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Slot Length | 255 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 140 mm |
| Relubricatable | Yes |
| Shank Slot Length | 70 mm |
| Overall Height | 415 mm |
| Length Through Bore | 145 mm |
| Slot Width | 50 mm |
| End Type | Open End |
| Overall Length | 515 mm |
| Shank Height | 230 mm |
| Locking Style | Set Screw |
| Screw Hole Diameter | 80 mm |
| Insert Type | Steel Insert |
| Weight | 187.0 LB |
| EAN or UPC | 808250279661 |

