- 130 mm Shaft Diameter
| Shank Slot to Center of Shaft | 285 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Shaft Dia. | 130 mm |
| Shank Slot Height | 150 mm |
| Insert Material | AISI 52100 Steel |
| Slot Length | 240 mm |
| Lubrication | Relubricatable |
| Overall Height | 385 mm |
| Shank Slot to End | 45 mm |
| Shank Height | 220 mm |
| Screw Hole Diameter | 75 mm |
| Between Frame Width | 350 mm |
| Shank Slot Length | 65 mm |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Length Through Bore | 135 mm |
| Housing Width | 150 mm |
| Relubricatable | Yes |
| Slot Width | 50 mm |
| Type | Ball Bearing |
| Overall Length | 465 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Duty Series | Heavy |
| Center of Bearing to Back of Inner Ring | 54 mm |
| Weight | 153.3 LB |
| EAN or UPC | 808250279579 |

