- 120 mm Shaft Diameter
| Relubricatable | Yes |
| Slot Length | 230 mm |
| Screw Hole Diameter | 70 mm |
| Shank Slot to Center of Shaft | 267 mm |
| Housing Material | Cast Iron |
| Overall Height | 355 mm |
| Locking Style | Set Screw |
| Shank Slot Height | 140 mm |
| Between Frame Width | 320 mm |
| Lubrication | Relubricatable |
| Shank Slot to End | 42 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Type | Steel Insert |
| Type | Ball Bearing |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Metric |
| Length Through Bore | 126 mm |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 51 mm |
| Bearing Design | Non-Expansion |
| Slot Width | 45 mm |
| Housing Width | 140 mm |
| Shank Height | 210 mm |
| Shaft Dia. | 120 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Length | 432 mm |
| Duty Series | Heavy |
| Shank Slot Length | 60 mm |
| Seal Type | Contact Seals |
| Weight | 123.1 LB |
| EAN or UPC | 808250279296 |

