
- 110 mm Shaft Diameter
Duty Series | Heavy |
Center of Bearing to Back of Inner Ring | 46 mm |
Bearing Design | Non-Expansion |
Shank Slot to Center of Shaft | 235 mm |
Insert Material | AISI 52100 Steel |
End Type | Open End |
Slot Width | 38 mm |
Insert Type | Steel Insert |
Between Frame Width | 285 mm |
Shank Slot Height | 125 mm |
Shank Slot to End | 38 mm |
Seal Type | Contact Seals |
Inch/Metric | Metric |
Lubrication Fitting Tap | 1/8-27 NPT |
Lubrication | Relubricatable |
Shank Slot Length | 52 mm |
Housing Width | 130 mm |
Housing Material | Cast Iron |
Type | Ball Bearing |
Relubricatable | Yes |
Shank Height | 185 mm |
Locking Style | Set Screw |
Overall Length | 385 mm |
Slot Length | 215 mm |
Screw Hole Diameter | 65 mm |
Shaft Dia. | 110 mm |
Overall Height | 320 mm |
Locking Device | Setscrew Locking Collar |
Length Through Bore | 117 mm |
Weight | 95.6 LB |
EAN or UPC | 808250278817 |
