- 4 7/16" Shaft
- 285 mm Between Frame Width
- 38 mm Slot Width
- Regreasable
- Contact Seals
| Housing Width | 130 mm |
| Bearing Design | Non-Expansion |
| Shank Slot to Center of Shaft | 235 mm |
| Seal Type | Contact Seals |
| Overall Length | 385 mm |
| Length Through Bore | 117 mm |
| Screw Hole Diameter | 65 mm |
| Between Frame Width | 285 mm |
| Lubrication | Relubricatable |
| Shank Slot to End | 38 mm |
| Slot Width | 38 mm |
| Insert Type | Steel Insert |
| Center of Bearing to Back of Inner Ring | 46 mm |
| Overall Height | 320 mm |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shank Slot Length | 52 mm |
| End Type | Open End |
| Shaft Dia. | 4.4375 in |
| Shank Height | 185 mm |
| Inch/Metric | Inch |
| Slot Length | 215 mm |
| Shank Slot Height | 125 mm |
| Weight | 94.6 LB |
| EAN or UPC | 808250278824 |

