- 105 mm Shaft Diameter
| Screw Hole Diameter | 59 mm |
| Slot Width | 35 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Between Frame Width | 260 mm |
| Shank Slot to End | 32 mm |
| Shank Height | 175 mm |
| Seal Type | Contact Seals |
| Slot Length | 200 mm |
| Shaft Dia. | 105 mm |
| Locking Style | Set Screw |
| Length Through Bore | 112 mm |
| Overall Height | 290 mm |
| Type | Ball Bearing |
| Shank Slot to Center of Shaft | 210 mm |
| Shank Slot Length | 48 mm |
| Housing Width | 120 mm |
| Shank Slot Height | 115 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Length | 345 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 44 mm |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Weight | 70.4 LB |
| EAN or UPC | 808250278541 |

