- 3 1/2" Shaft
- 228 mm Between Frame Width
- 32 mm Slot Width
- Regreasable
- Contact Seals
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Between Frame Width | 228 mm |
| Overall Length | 312 mm |
| Inch/Metric | Inch |
| Length Through Bore | 96 mm |
| End Type | Open End |
| Screw Hole Diameter | 57 mm |
| Slot Length | 175 mm |
| Shank Slot Length | 46 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Shank Slot to Center of Shaft | 192 mm |
| Insert Type | Steel Insert |
| Housing Width | 110 mm |
| Shank Height | 160 mm |
| Center of Bearing to Back of Inner Ring | 40 mm |
| Shaft Dia. | 3.5 in |
| Shank Slot to End | 30 mm |
| Overall Height | 255 mm |
| Type | Ball Bearing |
| Slot Width | 32 mm |
| Housing Material | Cast Iron |
| Shank Slot Height | 106 mm |
| Weight | 48.6 LB |
| EAN or UPC | 808250275823 |

