- 85 mm Shaft Diameter
| Between Frame Width | 214 mm |
| Shank Slot Length | 42 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 85 mm |
| Inch/Metric | Metric |
| Screw Hole Diameter | 53 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Design | Non-Expansion |
| Overall Length | 298 mm |
| Shank Slot to Center of Shaft | 183 mm |
| Housing Width | 102 mm |
| Shank Height | 152 mm |
| End Type | Open End |
| Slot Length | 170 mm |
| Overall Height | 240 mm |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Insert Material | AISI 52100 Steel |
| Slot Width | 32 mm |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Duty Series | Heavy |
| Shank Slot Height | 98 mm |
| Shank Slot to End | 30 mm |
| Length Through Bore | 96 mm |
| Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 40 mm |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Weight | 42.2 LB |
| EAN or UPC | 808250275069 |

