- 3 1/4" Shaft
- 214 mm Between Frame Width
- 32 mm Slot Width
- Regreasable
- Contact Seals
| Housing Width | 102 mm |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| End Type | Open End |
| Length Through Bore | 96 mm |
| Slot Width | 32 mm |
| Shank Slot Height | 98 mm |
| Overall Length | 298 mm |
| Shank Slot to Center of Shaft | 183 mm |
| Screw Hole Diameter | 53 mm |
| Overall Height | 240 mm |
| Between Frame Width | 214 mm |
| Bearing Design | Non-Expansion |
| Shank Slot Length | 42 mm |
| Inch/Metric | Inch |
| Shank Slot to End | 30 mm |
| Center of Bearing to Back of Inner Ring | 40 mm |
| Shaft Dia. | 3.25 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Locking Device | Setscrew Locking Collar |
| Slot Length | 170 mm |
| Shank Height | 152 mm |
| Weight | 43.0 LB |
| EAN or UPC | 808250275076 |

