
- 80 mm Shaft Diameter
Shank Slot Height | 98 mm |
Bearing Design | Non-Expansion |
Between Frame Width | 204 mm |
Overall Length | 282 mm |
Center of Bearing to Back of Inner Ring | 34 mm |
Slot Width | 30 mm |
Locking Device | Setscrew Locking Collar |
Housing Width | 102 mm |
Seal Type | Contact Seals |
Shaft Dia. | 80 mm |
Overall Height | 230 mm |
Inch/Metric | Metric |
Locking Style | Set Screw |
Shank Slot to Center of Shaft | 174 mm |
Lubrication | Relubricatable |
Shank Slot to End | 28 mm |
Shank Height | 150 mm |
End Type | Open End |
Duty Series | Heavy |
Insert Type | Steel Insert |
Length Through Bore | 86 mm |
Slot Length | 160 mm |
Relubricatable | Yes |
Type | Ball Bearing |
Housing Material | Cast Iron |
Lubrication Fitting Tap | 1/8-27 NPT |
Insert Material | AISI 52100 Steel |
Shank Slot Length | 42 mm |
Screw Hole Diameter | 53 mm |
Weight | 34.7 LB |
EAN or UPC | 808250273133 |
