- 3 3/16" Shaft
- 204 mm Between Frame Width
- 30 mm Slot Width
- Regreasable
- Contact Seals
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Insert Type | Steel Insert |
| Center of Bearing to Back of Inner Ring | 34 mm |
| Housing Width | 102 mm |
| Slot Length | 160 mm |
| Shank Slot Height | 98 mm |
| Screw Hole Diameter | 53 mm |
| Overall Height | 230 mm |
| Shank Slot Length | 42 mm |
| Locking Device | Setscrew Locking Collar |
| Slot Width | 30 mm |
| End Type | Open End |
| Between Frame Width | 204 mm |
| Length Through Bore | 86 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 3.1875 in |
| Shank Slot to End | 28 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Length | 282 mm |
| Shank Slot to Center of Shaft | 174 mm |
| Shank Height | 150 mm |
| Weight | 34.7 LB |
| EAN or UPC | 808250273140 |

