- 75 mm Shaft Diameter
| Shaft Dia. | 75 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 36 mm |
| Insert Material | AISI 52100 Steel |
| Type | Ball Bearing |
| Shank Height | 132 mm |
| End Type | Open End |
| Relubricatable | Yes |
| Housing Width | 90 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Overall Length | 262 mm |
| Shank Slot to End | 25 mm |
| Duty Series | Heavy |
| Overall Height | 216 mm |
| Length Through Bore | 82 mm |
| Slot Length | 150 mm |
| Shank Slot to Center of Shaft | 160 mm |
| Slot Width | 26 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shank Slot Height | 85 mm |
| Center of Bearing to Back of Inner Ring | 32 mm |
| Inch/Metric | Metric |
| Between Frame Width | 192 mm |
| Housing Material | Cast Iron |
| Screw Hole Diameter | 46 mm |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Weight | 28.0 LB |
| EAN or UPC | 808250271504 |

