- 2 1/2" Shaft
- 170 mm Between Frame Width
- 26 mm Slot Width
- Regreasable
- Contact Seals
| Shank Slot to End | 25 mm |
| Length Through Bore | 75 mm |
| Shank Height | 116 mm |
| Housing Material | Cast Iron |
| Shank Slot Height | 70 mm |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 30 mm |
| Seal Type | Contact Seals |
| Slot Length | 134 mm |
| Overall Height | 190 mm |
| Bearing Design | Non-Expansion |
| Shank Slot Length | 32 mm |
| Type | Ball Bearing |
| Housing Width | 80 mm |
| Insert Type | Steel Insert |
| Slot Width | 26 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2.5 in |
| Screw Hole Diameter | 43 mm |
| Inch/Metric | Inch |
| Between Frame Width | 170 mm |
| End Type | Open End |
| Overall Length | 238 mm |
| Shank Slot to Center of Shaft | 146 mm |
| Weight | 18.88 LB |
| EAN or UPC | 808250264582 |

