- 2 7/16" Shaft
- 160 mm Between Frame Width
- 22 mm Slot Width
- Regreasable
- Contact Seals
| Slot Width | 22 mm |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 26 mm |
| Shank Slot Length | 31 mm |
| Overall Length | 220 mm |
| Between Frame Width | 160 mm |
| Shank Slot to End | 23 mm |
| Shank Slot Height | 71 mm |
| Length Through Bore | 71 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Shank Slot to Center of Shaft | 135 mm |
| Slot Length | 123 mm |
| Screw Hole Diameter | 41 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Width | 71 mm |
| Shank Height | 113 mm |
| Shaft Dia. | 2.4375 in |
| Overall Height | 178 mm |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Weight | 17.2 LB |
| EAN or UPC | 808250257133 |

