- 55 mm Shaft Diameter
| End Type | Open End |
| Housing Width | 66 mm |
| Slot Width | 22 mm |
| Shank Height | 105 mm |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shank Slot Length | 29 mm |
| Duty Series | Heavy |
| Locking Device | Setscrew Locking Collar |
| Insert Type | Steel Insert |
| Locking Style | Set Screw |
| Overall Length | 207 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Between Frame Width | 150 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Shank Slot to Center of Shaft | 127 mm |
| Center of Bearing to Back of Inner Ring | 25 mm |
| Shank Slot to End | 21 mm |
| Screw Hole Diameter | 39 mm |
| Slot Length | 115 mm |
| Inch/Metric | Metric |
| Length Through Bore | 66 mm |
| Shaft Dia. | 55 mm |
| Overall Height | 163 mm |
| Shank Slot Height | 66 mm |
| Type | Ball Bearing |
| Weight | 14.32 LB |
| EAN or UPC | 808250248988 |

