- 2 3/16" Shaft
- 150 mm Between Frame Width
- 22 mm Slot Width
- Regreasable
- Contact Seals
| Type | Ball Bearing |
| Overall Height | 163 mm |
| Slot Length | 115 mm |
| Shank Slot Height | 66 mm |
| Screw Hole Diameter | 39 mm |
| Shank Slot to Center of Shaft | 127 mm |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 25 mm |
| Shank Slot Length | 29 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Width | 66 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 66 mm |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Slot Width | 22 mm |
| Shank Slot to End | 21 mm |
| Overall Length | 207 mm |
| Shank Height | 105 mm |
| Shaft Dia. | 2.1875 in |
| Between Frame Width | 150 mm |
| Lubrication | Relubricatable |
| Weight | 14.28 LB |
| EAN or UPC | 808250249008 |

