- 1 7/8" Shaft
- 140 mm Between Frame Width
- 20 mm Slot Width
- Regreasable
- Contact Seals
| Shank Slot to Center of Shaft | 117 mm |
| Screw Hole Diameter | 37 mm |
| Insert Type | Steel Insert |
| Overall Length | 191 mm |
| Length Through Bore | 61 mm |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 22 mm |
| Shank Height | 98 mm |
| Slot Width | 20 mm |
| Housing Width | 61 mm |
| Slot Length | 106 mm |
| Shaft Dia. | 1.875 in |
| Overall Height | 151 mm |
| End Type | Open End |
| Shank Slot Length | 27 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Shank Slot Height | 61 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Slot to End | 20 mm |
| Inch/Metric | Inch |
| Between Frame Width | 140 mm |
| Lubrication | Relubricatable |
| Weight | 11.26 LB |
| EAN or UPC | 808250235063 |

