- 45 mm Shaft Diameter
| Shank Slot Height | 55 mm |
| Shaft Dia. | 45 mm |
| Between Frame Width | 125 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Screw Hole Diameter | 34 mm |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Length Through Bore | 57 mm |
| Center of Bearing to Back of Inner Ring | 22 mm |
| Locking Style | Set Screw |
| Overall Height | 138 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Slot Length | 97 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 24 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Slot Width | 18 mm |
| Shank Height | 90 mm |
| Insert Type | Steel Insert |
| Housing Width | 55 mm |
| Shank Slot to End | 18 mm |
| Shank Slot to Center of Shaft | 110 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Overall Length | 178 mm |
| Weight | 8.64 LB |
| EAN or UPC | 808250221066 |

