- 40 mm Shaft Diameter
| Between Frame Width | 112 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Shaft Dia. | 40 mm |
| Shank Slot to End | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Shank Height | 83 mm |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Length Through Bore | 52 mm |
| Shank Slot Length | 22 mm |
| Slot Width | 18 mm |
| Relubricatable | Yes |
| Duty Series | Heavy |
| End Type | Open End |
| Screw Hole Diameter | 32 mm |
| Insert Material | AISI 52100 Steel |
| Overall Length | 162 mm |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Shank Slot Height | 50 mm |
| Slot Length | 89 mm |
| Housing Material | Cast Iron |
| Shank Slot to Center of Shaft | 100 mm |
| Overall Height | 124 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Metric |
| Housing Width | 50 mm |
| Weight | 6.76 LB |
| EAN or UPC | 808250200894 |

