- 35 mm Shaft Diameter
| Locking Style | Set Screw |
| Shank Height | 75 mm |
| Slot Length | 80 mm |
| Insert Material | AISI 52100 Steel |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shank Slot to Center of Shaft | 94 mm |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Insert Type | Steel Insert |
| Shank Slot to End | 15 mm |
| Housing Width | 45 mm |
| Shank Slot Height | 45 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Shaft Dia. | 35 mm |
| Overall Length | 150 mm |
| Length Through Bore | 48 mm |
| End Type | Open End |
| Slot Width | 16 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Overall Height | 111 mm |
| Bearing Design | Non-Expansion |
| Screw Hole Diameter | 30 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Between Frame Width | 100 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 20 mm |
| Weight | 5.16 LB |
| EAN or UPC | 808250173679 |

