- 1 1/4" Shaft
- 100 mm Between Frame Width
- 16 mm Slot Width
- Regreasable
- Contact Seals
| End Type | Open End |
| Shaft Dia. | 1.25 in |
| Overall Height | 111 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Overall Length | 150 mm |
| Shank Slot Height | 45 mm |
| Insert Type | Steel Insert |
| Slot Length | 80 mm |
| Shank Slot Length | 20 mm |
| Slot Width | 16 mm |
| Seal Type | Contact Seals |
| Shank Height | 75 mm |
| Length Through Bore | 48 mm |
| Screw Hole Diameter | 30 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 45 mm |
| Shank Slot to Center of Shaft | 94 mm |
| Shank Slot to End | 15 mm |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Type | Ball Bearing |
| Between Frame Width | 100 mm |
| Inch/Metric | Inch |
| Weight | 5.32 LB |
| EAN or UPC | 808250173686 |

