- 1 3/16" Shaft
- 90 mm Between Frame Width
- 16 mm Slot Width
- Regreasable
- Contact Seals
| Shank Slot to End | 14 mm |
| Shank Slot Height | 41 mm |
| Inch/Metric | Inch |
| Overall Length | 137 mm |
| Shank Slot to Center of Shaft | 85 mm |
| Slot Length | 74 mm |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 17 mm |
| Shank Slot Length | 18 mm |
| Shaft Dia. | 1.1875 in |
| Length Through Bore | 43 mm |
| Slot Width | 16 mm |
| Screw Hole Diameter | 28 mm |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 41 mm |
| Between Frame Width | 90 mm |
| Overall Height | 100 mm |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Shank Height | 70 mm |
| End Type | Open End |
| Weight | 3.92 LB |
| EAN or UPC | 808250150045 |

